Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaster 1-Light 10" Wide Polished Chrome Pendant Light

  • Mfr # E24136-PC

  • Zoro # G2167493


product price: $958.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.5
Length
30.25
Width
10
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24136-PC
Zoro #
G2167493
UPC #
845094083795
Country of Origin
China

Dimensions

Height
5.5
Length
30.25
Width
10
Minimum Height
7.5
Maximum Height
127
Wire Length
120
Depth
30.25

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
110-277
Shade Material
Silicon
Item
Single Pendant
Finish
Polished Chrome
Bulb Type
PCB Integrated
Weight
7.5
Collection
Coaster
Watts
48
Dimmable
Yes
ADA Compliant
No
Color Temperature
3000
Number of Bulbs
1
Kelvin Rating
3000
Maximum Wattage Per Bulb
48
Material
Steel, Aluminum, Silicone
Damp/Wet Rating
Damp
Power Source
Hardwired
Lumens
2140

Description

Take a ride on this fun lighting collection featuring channel of Polished Chrome skillfully formed in a twisted design. Unique in its approach, light is distributed in all directions and is fully dimmable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.