Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaster 1-Light 20.25" Wide Polished Chrome Pendant Light

  • Mfr # E24132-PC

  • Zoro # G2167721


product price: $798.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
3.75
Length
20.25
Width
20.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24132-PC
Zoro #
G2167721
UPC #
845094083771
Country of Origin
China

Dimensions

Height
3.75
Length
20.25
Width
20.25
Minimum Height
6
Depth
20.25
Maximum Height
129
Wire Length
120

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
110-277
Shade Material
Silicon
Item
Single Pendant
Finish
Polished Chrome
ADA Compliant
No
Watts
40
Bulb Type
PCB Integrated
Color Temperature
3000
Dimmable
Yes
Maximum Wattage Per Bulb
40
Collection
Coaster
Kelvin Rating
3000
Weight
9
Material
Steel, Aluminum, Silicone
Number of Bulbs
1
Power Source
Hardwired
Lumens
2200
Damp/Wet Rating
Damp

Description

Take a ride on this fun lighting collection featuring channel of Polished Chrome skillfully formed in a twisted design. Unique in its approach, light is distributed in all directions and is fully dimmable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.