Zoro Homepage

Cog 7-Light 30" Wide Black / Satin Nickel Pendant Light

  • Mfr # E24064-92BKSN

  • Zoro # G2174730


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Satin Nickel
Height
16
Length
30
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24064-92BKSN
Zoro #
G2174730
UPC #
845094092445
Country of Origin
China

Dimensions

Height
16
Length
30
Width
30
Depth
30
Minimum Height
25
Wire Length
120
Maximum Height
59.25

Details

Color
Black / Satin Nickel
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Black / Satin Nickel
Weight
11.44
Shade Finish
Satin White
Bulb Type
G9 + AC LED
ADA Compliant
No
Number of Bulbs
7
Kelvin Rating
3000
Color Temperature
3000
Collection
Cog
Maximum Wattage Per Bulb
31.5
Watts
4
Material
Aluminum, Steel, Glass
Dimmable
Yes
Damp/Wet Rating
Dry
Lumens
2000
Power Source
Hardwired

Description

A scalloped aluminum extrusion is finished in Black with intersecting arms of Satin Nickel which support Satin White glass globes illuminated by LED G9 lamps that are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.