Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric LED 4-Light 27" Wide Bronze Pendant Light

  • Mfr # E24048-BZ

  • Zoro # G2176462


product price: $648.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
30
Length
27
Width
27
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24048-BZ
Zoro #
G2176462
UPC #
845094076650
Country of Origin
China

Dimensions

Height
30
Length
27
Width
27
Wire Length
59
Minimum Height
45.25
Depth
27
Maximum Height
75.25

Details

Color
Bronze
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Bronze
Kelvin Rating
3000
Color Temperature
3000
Bulb Type
PCB Integrated
Collection
Concentric LED
Weight
9
Material
Aluminum
Watts
80
Maximum Wattage Per Bulb
80
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
4
Damp/Wet Rating
Dry
Lumens
3675
Power Source
Hardwired

Description

Four concentric rings strategically placed in orbit to form a spherical lighting design as unique as it is functional. With the internal placement of LED strips within either a Bronze or Brushed Pewter frame, the light moves both direct and indirect depending on its orientation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.