Zoro Homepage
This item is Discontinued.
Et2 Conico 1-Light 5.5" Wide Satin Nickel Pendant Light E20420-09

Conico 1-Light 5.5" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # E20420-09
  • Zoro # G2170144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20420-09
Zoro #
G2170144
UPC #
845094008897
Country of Origin
China

Dimensions

Height
12.5
Length
0
Width
5.5
Minimum Height
36
Maximum Height
120
Wire Length
142
Depth
5.5

Details

Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120
Style
Transitional
Shade Material
Glass
Item
Single Pendant
Finish
Satin Nickel
Kelvin Rating
2700
Weight
2.64
Shade Finish
Opal White
Material
Opal Glass
Color Temperature
0
ADA Compliant
No
Watts
60
Bulb Type
E12 Candelabra
Dimmable
Yes
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Collection
Conico
Power Source
Hardwired
Lumens
0
Damp/Wet Rating
Dry

Description

Like a translucent sheath delicately draped around the most graceful form, Conico offers a delicate Opal White panel of glass floating over a slender Satin Nickel metal rod like a sophisticated designer dress on the red carpet. A study in simplicity, the hour glass shape and understated light speak of classic sophistication and impeccable taste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.