Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conico 1-Light 8.5" Wide Satin Nickel Wall Sconce

  • Mfr # E20413-09

  • Zoro # G2168248


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Satin Nickel
Collection
Conico
Length
0
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20413-09
Zoro #
G2168248
UPC #
845094006343
Country of Origin
China

Dimensions

Height
12
Width
8.5
Length
0
Backplate Height
4
Depth
4.5

Details

Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Collection
Conico
Style
Transitional
Shade Finish
Opal White
Color
Satin Nickel
Material
Opal Glass
Bulb Type
E26
Voltage
120
Lamp Type
Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Kelvin Rating
2700
Shade Material
Glass
Number of Bulbs
1
Weight
2.86
Lighting Certification
cETLus
Damp/Wet Rating
Dry
Watts
60
Lumens
0
Power Source
Hardwired

Description

Like a translucent sheath delicately draped around the most graceful form, Conico offers a delicate Opal White panel of glass floating over a slender Satin Nickel metal rod like a sophisticated designer dress on the red carpet. A study in simplicity, the hour glass shape and understated light speak of classic sophistication and impeccable taste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.