Zoro Homepage
This item is Discontinued.
Et2 Crossroads 26-Light 30" Wide Polished Chrome Pendant Light E22516-90PC

Crossroads 26-Light 30" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E22516-90PC
  • Zoro # G2172350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22516-90PC
Zoro #
G2172350
UPC #
845094061281
Country of Origin
China

Dimensions

Height
26
Width
30
Depth
30
Minimum Height
28
Wire Length
120
Maximum Height
72

Details

Color
Polished Chrome
Voltage
120
Style
Modern
Shade Material
Acrylic
Finish
Polished Chrome
Bulb Type
PCB Integrated LED
Shade Finish
Frosted
Maximum Wattage Per Bulb
1.5
Material
Acrylic, Steel
Number of Bulbs
26
Weight
18.7
ADA Compliant
No
Collection
Crossroads
Dimmable
Yes
Kelvin Rating
3000

Description

Sculptures of intersecting metal tubing finished in Polished Chrome are terminated with light sabers of Frost acrylic. The acrylic sabers are illuminated by dimmable LED modules which provide energy efficiency and extra long life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.