Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cycle 1-Light 18" Wide Black Flush Mount Light

  • Mfr # E21320-BK

  • Zoro # G2169821


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Length
18
Lamp Type
LED
Voltage
120
Height
2.75
Lumens
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21320-BK
Zoro #
G2169821
UPC #
845094092216
Country of Origin
China

Dimensions

Length
18
Width
18
Height
2.75
Wire Length
8
Depth
18

Details

Lamp Type
LED
Voltage
120
Lumens
3200
Watts
53
Dimmable
Yes
Finish
Black
Item
Flush Mount
Number of Bulbs
1
Maximum Wattage Per Bulb
53
Kelvin Rating
3000
Bulb Type
PCB Integrated
Weight
4
Lighting Certification
cETLus
Color
Black
Collection
Cycle
Material
Aluminum, Acrylic, Steel
Color Temperature
3000
ADA Compliant
No
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

This playful design of continuous channel finished in Matte Silver, spiral from the canopy to create unique lighting sculptures. LED mounted inside the channel provides ample illumination with an indirect effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.