Zoro Homepage

Cycle 1-Light 24.5" Wide Black Pendant Light

  • Mfr # E21325-BK

  • Zoro # G2170941


product price: $678.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
2
Length
24.5
Width
24.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21325-BK
Zoro #
G2170941
UPC #
845094092186
Country of Origin
China

Dimensions

Height
2
Length
24.5
Width
24.5
Depth
24.5
Minimum Height
6
Maximum Height
124
Wire Length
120

Description

This playful design of continuous channel finished in Matte Silver, spiral from the canopy to create unique lighting sculptures. LED mounted inside the channel provides ample illumination with an indirect effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.