Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cycle 1-Light 25.25" Wide Matte Silver Pendant Light

  • Mfr # E21325-MS

  • Zoro # G2170880


product price: $618.00
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Length
24.5
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21325-MS
Zoro #
G2170880
UPC #
845094080701
Country of Origin
China

Dimensions

Height
3.5
Length
24.5
Width
25.25
Minimum Height
6
Maximum Height
121.5
Depth
25.25
Wire Length
120

Details

Color
Matte Silver
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Entry Foyer Pendant
Finish
Matte Silver
Maximum Wattage Per Bulb
55
Number of Bulbs
1
Watts
77
Weight
5.7
Color Temperature
3000
Dimmable
Yes
Kelvin Rating
3000
Bulb Type
PCB Integrated
Material
Aluminum, Acrylic
ADA Compliant
No
Collection
Cycle
Damp/Wet Rating
Dry
Lumens
4690
Power Source
Hardwired

Description

This playful design of continuous channel finished in Matte Silver, spiral from the canopy to create unique lighting sculptures. LED mounted inside the channel provides ample illumination with an indirect effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.