Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cycle 1-Light 31.5" Wide Black Pendant Light

  • Mfr # E21327-BK

  • Zoro # G2169934


product price: $848.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
31.5
Length
31.5
Width
31.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21327-BK
Zoro #
G2169934
UPC #
845094092209
Country of Origin
China

Dimensions

Height
31.5
Length
31.5
Width
31.5
Minimum Height
6
Wire Length
120
Maximum Height
124
Depth
2

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black
Watts
98
Kelvin Rating
3000
Bulb Type
PCB Integrated
Dimmable
Yes
Maximum Wattage Per Bulb
98
Material
Aluminum, Acrylic, Steel
ADA Compliant
No
Number of Bulbs
1
Collection
Cycle
Weight
6.2
Color Temperature
3000
Lumens
5880
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

This playful design of continuous channel finished in Matte Silver, spiral from the canopy to create unique lighting sculptures. LED mounted inside the channel provides ample illumination with an indirect effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.