Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cycle 1-Light 31.5" Wide Matte Silver Pendant Light

  • Mfr # E21327-MS

  • Zoro # G2170348


product price: $798.00
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Length
31.5
Lamp Type
LED
Voltage
120
Finish
Matte Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21327-MS
Zoro #
G2170348
UPC #
845094092193
Country of Origin
China

Dimensions

Height
2
Length
31.5
Width
31.5
Wire Length
120
Maximum Height
124
Minimum Height
6
Depth
31.5

Details

Color
Matte Silver
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Matte Silver
Bulb Type
PCB Integrated
Kelvin Rating
3000
Material
Aluminum, Acrylic, Steel
Maximum Wattage Per Bulb
96
Number of Bulbs
1
Color Temperature
3000
Watts
98
Collection
Cycle
Dimmable
Yes
Weight
6.2
ADA Compliant
No
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
5880

Description

This playful design of continuous channel finished in Matte Silver, spiral from the canopy to create unique lighting sculptures. LED mounted inside the channel provides ample illumination with an indirect effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.