
Cyclone LED 3-Light 9.75" Wide Matte White Floor Lamp
Mfr # E41398-11MW
Zoro # G8424496
product price: $998.00
/ea
Free Shipping & Returns
Key Features
Height
71.75
Length
0
Weight
20.68
Number of Bulbs
3
Material
Aluminum, Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E41398-11MW
Zoro #
G8424496
UPC #
845094079774
Country of Origin
China
Dimensions
Height
71.75
Length
0
Width
9.75
Depth
9.75
Details
Weight
20.68
Number of Bulbs
3
Material
Aluminum, Acrylic
Finish
Matte White
Shade Material
Acrylic
Bulb Type
PCB Integrated
Collection
Cyclone LED
Dimmable
Yes
Item
Floor Lamp
Kelvin Rating
3000
Color
Matte White
Voltage
120
Maximum Wattage Per Bulb
44
Shade Finish
Matte White
ADA Compliant
No
Lamp Type
LED
Power Source
Hardwired
Description
Twisted aluminum channels of Matte White terminate into solid castings to form unique and functional lighting designs. Large scale pieces can be used in conference rooms and tall entries with the comfort of long life LED on board.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.