Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dazed 25-Light 31.5" Wide Polished Chrome Pendant Light

  • Mfr # E32576-PC

  • Zoro # G2176158


product price: $1,998.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Polished Chrome
Height
31.5
Length
31.5
Width
31.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32576-PC
Zoro #
G2176158
UPC #
845094080312
Country of Origin
China

Dimensions

Height
31.5
Length
31.5
Width
31.5
Wire Length
120
Depth
31.5
Maximum Height
142
Minimum Height
36

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Item
Single Pendant
Finish
Polished Chrome
Number of Bulbs
25
Dimmable
Yes
Maximum Wattage Per Bulb
1.2
Bulb Type
12V G4
Material
Steel, Aluminum
Watts
1.2
ADA Compliant
No
Collection
Dazed
Kelvin Rating
3000
Color Temperature
3000
Weight
48.4
Power Source
Hardwired
Lumens
2500
Damp/Wet Rating
Dry

Description

Sculptures created from Polished Chrome aluminum rods are formed by hand into a mod-silhouette, perfect for loft living and cosmopolitan lifestyles. Woven through the interior are strings of clear G4 Xenon lamps that add sparkle as they reflect off of the embellished etched patterns of the aluminum. Fashion forward and style genre-defying, the Dazed collection goes with a myriad of looks from art deco to pop art.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.