Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dazed 8-Light 15.75" Wide Polished Chrome Pendant Light

  • Mfr # E32572-PC

  • Zoro # G2175309


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
15.75
Length
15.75
Width
15.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32572-PC
Zoro #
G2175309
UPC #
845094080299
Country of Origin
China

Dimensions

Height
15.75
Length
15.75
Width
15.75
Maximum Height
125
Minimum Height
17.75
Depth
15.75
Wire Length
120

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Item
Single Pendant
Finish
Polished Chrome
ADA Compliant
No
Number of Bulbs
8
Collection
Dazed
Material
Steel, Aluminum
Weight
10.78
Color Temperature
3000
Bulb Type
12V G4
Kelvin Rating
3000
Dimmable
Yes
Maximum Wattage Per Bulb
1.2
Watts
1.2
Power Source
Hardwired
Lumens
800
Damp/Wet Rating
Dry

Description

Sculptures created from Polished Chrome aluminum rods are formed by hand into a mod-silhouette, perfect for loft living and cosmopolitan lifestyles. Woven through the interior are strings of clear G4 Xenon lamps that add sparkle as they reflect off of the embellished etched patterns of the aluminum. Fashion forward and style genre-defying, the Dazed collection goes with a myriad of looks from art deco to pop art.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.