Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deuce 1-Light 5.5" Wide Polished Chrome Pendant Light

  • Mfr # E10040-138PC

  • Zoro # G2171921


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
7.75
Length
5.5
Width
5.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10040-138PC
Zoro #
G2171921
UPC #
845094091257
Country of Origin
China

Dimensions

Height
7.75
Length
5.5
Width
5.5
Minimum Height
9.75
Depth
5.5
Maximum Height
130
Wire Length
120

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Single Pendant
Finish
Polished Chrome
Collection
Deuce
Maximum Wattage Per Bulb
4
Number of Bulbs
1
Material
Steel, Glass
Watts
4
Bulb Type
G9
ADA Compliant
No
Shade Finish
Smoke
Kelvin Rating
3000
Dimmable
Yes
Weight
2.42
Color Temperature
3000
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
380

Description

A collection of glass in glass pendants in 3 shapes and 2 finish combinations epitomizes classic contemporary design. Available in either Clear over Frost with Satin Brass accents or Smoke over Frost with Polished Chrome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.