Zoro Homepage
This item is Discontinued.
Et2 Deuce 1-Light 6.75" Wide Polished Chrome Pendant Light E10044-138PC

Deuce 1-Light 6.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E10044-138PC
  • Zoro # G2172089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10044-138PC
Zoro #
G2172089
UPC #
845094091288
Country of Origin
China

Dimensions

Height
7
Length
6.75
Width
6.75
Maximum Height
130
Wire Length
120
Minimum Height
9
Depth
6.75

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Single Pendant
Finish
Polished Chrome
Maximum Wattage Per Bulb
4
Collection
Deuce
Material
Steel, Glass
Dimmable
Yes
Watts
4
Shade Finish
Smoke
Bulb Type
G9
Kelvin Rating
3000
Color Temperature
3000
Number of Bulbs
1
ADA Compliant
No
Weight
2.75
Lumens
380
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

A collection of glass in glass pendants in 3 shapes and 2 finish combinations epitomizes classic contemporary design. Available in either Clear over Frost with Satin Brass accents or Smoke over Frost with Polished Chrome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.