Zoro Homepage
This item is Discontinued.
Et2 Dimple 1-Light 29.5" Wide Black Flush Mount Light E22622-BK

Dimple 1-Light 29.5" Wide Black Flush Mount Light (Discontinued)

  • Mfr # E22622-BK
  • Zoro # G2173358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22622-BK
Zoro #
G2173358
UPC #
845094084723
Country of Origin
China

Dimensions

Width
29.5
Height
5
Maximum Height
5
Wire Length
120
Depth
29.5

Details

Voltage
120
Dimmable
Yes
Finish
Black
Shade Material
Acrylic
Maximum Wattage Per Bulb
77
Kelvin Rating
3000
Weight
19.4
Bulb Type
PCB Integrated LED
Color
Black
Material
Steel, Acrylic
ADA Compliant
No
Collection
Dimple
Number of Bulbs
1

Description

Large scale pendants and ceiling lights finished in Matte Black and diffused through White acrylic are dimpled at the center with a Polished Chrome finial. Very bright and simple design makes this collection suitable for both contemporary and transitional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.