Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dwell 1-Light 3.5" Wide White Pendant Light

  • Mfr # E25004-WT

  • Zoro # G2170564


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
3.5
Lamp Type
LED
Voltage
120
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25004-WT
Zoro #
G2170564
UPC #
845094089711
Country of Origin
China

Dimensions

Height
11.75
Length
3.5
Width
3.5
Wire Length
118
Maximum Height
131
Depth
3.5
Minimum Height
13.75

Details

Color
White
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
White
Watts
7
Collection
Dwell
Material
Aluminum
Dimmable
Yes
Color Temperature
3000
Bulb Type
GU10
Weight
2.34
Kelvin Rating
3000
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
7
Power Source
Hardwired
Lumens
450
Damp/Wet Rating
Dry

Description

Classic cylinder pendants of White with a very unique feature. The bottom is gimbaled to allow the light to be adjusted 30 degree to direct the light where you most need it. Each fixture is supplied with a replaceable LED reflector bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.