Zoro Homepage

Edinburgh LED 4-Light 11.5" Wide Satin Nickel Wall Sconce

  • Mfr # E21081-01SN

  • Zoro # G2173349


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Satin Nickel
Style
Transitional
Weight
2.9
Bulb Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21081-01SN
Zoro #
G2173349
UPC #
845094070573
Country of Origin
China

Dimensions

Height
11
Width
11.5
Length
0
Depth
4
Backplate Height
10.79

Details

Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Style
Transitional
Weight
2.9
Bulb Type
PCB Integrated
Lighting Certification
cETLus
Color
Satin Nickel
Maximum Wattage Per Bulb
6
Shade Finish
White
Kelvin Rating
3000
Collection
Edinburgh LED
Material
Steel, Acrylic
Voltage
120
Number of Bulbs
4
Lamp Type
LED
Shade Material
Linen Fabric
Damp/Wet Rating
Dry
Watts
5
Lumens
2100
Power Source
Hardwired

Description

The art of geometry finds a perfect outlet in the Edinburgh LED collection's selection of bold sconces. Sharp angles finished in Satin Nickel support simply shaped White Linen shades for a smart, minimalist look. Energy efficient LED light glows warmly from within, adding heart and soul to the angular structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.