
Elements 2-Light 10" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)
- Mfr # E95000-101OI
- Zoro # G2168528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E95000-101OI
Zoro #
G2168528
UPC #
845094038313
Country of Origin
China
Dimensions
Length
10
Width
10
Height
6.25
Depth
10
Description
The Elements collection offers the freedom of choice in lighting design. Start with the style selection - pendant, mini pendant, or wall sconce - then choose the right shape, square or circular, for the space. Wrap the selected Oil Rubbed Bronze or Satin Nickel lamp in one of five color options that will make just the right statement: Grass Cloth, White Weave, White Pleat, Crimson or Satin White. Finally, choose the perfect light source for the task. Whether fluorescent, xenon, or incandescent, this collection brings together all the right elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.