
Elements 3-Light 20" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)
- Mfr # E95004-101OI
- Zoro # G2168902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E95004-101OI
Zoro #
G2168902
UPC #
845094038436
Country of Origin
China
Dimensions
Width
20
Height
6.25
Depth
20
Details
Voltage
120
Dimmable
Yes
Finish
Oil Rubbed Bronze
Collection
Elements
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Material
Grass Fabric, Steel
Weight
11.07
Kelvin Rating
2700
Shade Material
Natural Fiber
Number of Bulbs
3
Color
Oil Rubbed Bronze
Style
Modern
Description
The Elements collection offers the freedom of choice in lighting design. Start with the style selection - pendant, mini pendant, or wall sconce - then choose the right shape, square or circular, for the space. Wrap the selected Oil Rubbed Bronze or Satin Nickel lamp in one of five color options that will make just the right statement: Grass Cloth, White Weave, White Pleat, Crimson or Satin White. Finally, choose the perfect light source for the task. Whether fluorescent, xenon, or incandescent, this collection brings together all the right elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.