
Elements 3-Light 20" Wide Satin Nickel Flush Mount Light (Discontinued)
- Mfr # E95004-101SN
- Zoro # G2167268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E95004-101SN
Zoro #
G2167268
UPC #
845094038443
Country of Origin
China
Dimensions
Width
20
Height
6.25
Depth
20
Details
Voltage
120
Dimmable
Yes
Finish
Satin Nickel
Number of Bulbs
3
Style
Modern
ADA Compliant
No
Shade Material
Natural Fiber
Maximum Wattage Per Bulb
60
Kelvin Rating
2700
Material
Grass Fabric, Steel
Collection
Elements
Color
Satin Nickel
Bulb Type
E26 Medium Incandescent
Weight
11.07
Description
The Elements collection offers the freedom of choice in lighting design. Start with the style selection - pendant, mini pendant, or wall sconce - then choose the right shape, square or circular, for the space. Wrap the selected Oil Rubbed Bronze or Satin Nickel lamp in one of five color options that will make just the right statement: Grass Cloth, White Weave, White Pleat, Crimson or Satin White. Finally, choose the perfect light source for the task. Whether fluorescent, xenon, or incandescent, this collection brings together all the right elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.