Zoro Homepage

Fiori 12-Light 20" Wide Polished Chrome Pendant Light

  • Mfr # E22093-28

  • Zoro # G2173644


product price: $1,298.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
20
Length
20
Width
20
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22093-28
Zoro #
G2173644
UPC #
845094003151
Country of Origin
China

Dimensions

Height
20
Length
20
Width
20
Maximum Height
130
Depth
20
Minimum Height
22
Wire Length
120
Chain Length
36

Details

Color
Polished Chrome
Lamp Type
Xenon
Style
Contemporary
Shade Material
Glass
Item
Single Pendant
Finish
Polished Chrome
Watts
40
Bulb Type
G9
Collection
Fiori
Kelvin Rating
2900
Shade Finish
Murano-style Clear
Number of Bulbs
12
Color Temperature
2900
Material
Glass, Steel
Maximum Wattage Per Bulb
40
Weight
11.8
ADA Compliant
No
Dimmable
Yes
Power Source
Hardwired
Lumens
6000
Damp/Wet Rating
Dry

Description

The Fiori Collection boasts of a contemporary design fused with historic craftsmanship. A floral sphere, comprised with hand formed Murano glass crystal petals, is eloquently designed in an amazing combination of glass and chrome while delivering an amazing glow of light. The result is a fixture that will definitely make a statement in any design space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.