Zoro Homepage

Fiori 20-Light 22.5" Wide Polished Chrome Pendant Light

  • Mfr # E22094-28

  • Zoro # G2174478


product price: $1,998.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
22.5
Length
0
Width
22.5
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22094-28
Zoro #
G2174478
UPC #
845094003168
Country of Origin
China

Dimensions

Height
22.5
Length
0
Width
22.5
Depth
22.5
Minimum Height
36
Maximum Height
130
Wire Length
120

Details

Color
Polished Chrome
Lamp Type
Xenon
Style
Contemporary
Shade Material
Glass
Item
Single Pendant
Finish
Polished Chrome
ADA Compliant
No
Maximum Wattage Per Bulb
40
Material
Glass, Steel
Weight
48.4
Color Temperature
2900
Bulb Type
G9
Collection
Fiori
Watts
40
Dimmable
Yes
Number of Bulbs
20
Shade Finish
Murano-style Clear
Kelvin Rating
2900
Lumens
10000
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

The Fiori Collection boasts of a contemporary design fused with historic craftsmanship. A floral sphere, comprised with hand formed Murano glass crystal petals, is eloquently designed in an amazing combination of glass and chrome while delivering an amazing glow of light. The result is a fixture that will definitely make a statement in any design space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.