Zoro Homepage

Fiori 8-Light 12" Wide Polished Chrome Pendant Light

  • Mfr # E22090-28

  • Zoro # G2172533


product price: $838.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
12
Length
12
Width
12
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22090-28
Zoro #
G2172533
UPC #
845094016755
Country of Origin
China

Dimensions

Height
12
Length
12
Width
12
Wire Length
120
Maximum Height
130
Minimum Height
14
Chain Length
36
Depth
12

Details

Color
Polished Chrome
Lamp Type
Xenon
Style
Contemporary
Shade Material
Glass
Item
Single Pendant
Finish
Polished Chrome
Material
Glass, Steel
Color Temperature
2900
ADA Compliant
No
Watts
40
Kelvin Rating
2900
Collection
Fiori
Weight
13.2
Bulb Type
G9
Maximum Wattage Per Bulb
40
Dimmable
Yes
Number of Bulbs
8
Shade Finish
Murano-style Clear
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
4000

Description

The Fiori Collection boasts of a contemporary design fused with historic craftsmanship. A floral sphere, comprised with hand formed Murano glass crystal petals, is eloquently designed in an amazing combination of glass and chrome while delivering an amazing glow of light. The result is a fixture that will definitely make a statement in any design space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.