Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiori 8-Light 16.5" Wide Polished Chrome Wall Sconce

  • Mfr # E22092-28

  • Zoro # G2174414


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
8.75
Width
16.5
Dimmable
Yes
Finish
Polished Chrome
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22092-28
Zoro #
G2174414
UPC #
845094003144
Country of Origin
China

Dimensions

Height
8.75
Width
16.5
Backplate Height
4.75
Depth
8.75
Length
0

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Lamp Type
Xenon
ADA Compliant
No
Shade Material
Glass
Color
Polished Chrome
Kelvin Rating
2900
Bulb Type
G9
Material
Glass, Steel
Lighting Certification
cETLus
Weight
2.45
Maximum Wattage Per Bulb
40
Shade Finish
Murano-style Clear
Style
Contemporary
Number of Bulbs
8
Collection
Fiori
Lumens
4000
Power Source
Hardwired
Watts
40
Damp/Wet Rating
Dry

Description

The Fiori Collection boasts of a contemporary design fused with historic craftsmanship. A floral sphere, comprised with hand formed Murano glass crystal petals, is eloquently designed in an amazing combination of glass and chrome while delivering an amazing glow of light. The result is a fixture that will definitely make a statement in any design space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.