Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fizz III 1-Light 4.75" Wide Bronze Wall Sconce

  • Mfr # E22760-89BZ

  • Zoro # G2170488


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
14.5
Width
4.75
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22760-89BZ
Zoro #
G2170488
UPC #
845094074908
Country of Origin
China

Dimensions

Height
14.5
Width
4.75
Depth
5.5
Length
0

Details

Dimmable
Yes
Finish
Bronze
Item
Wall Sconce
ADA Compliant
No
Number of Bulbs
1
Bulb Type
PCB Integrated
Weight
3.96
Lamp Type
LED
Material
Bubble Glass, Steel
Shade Material
Bubble Glass
Shade Finish
Etched Bubble
Kelvin Rating
3000
Maximum Wattage Per Bulb
7.5
Voltage
120
Collection
Fizz III
Style
Contemporary
Lighting Certification
cETLus
Color
Bronze
Lumens
235
Damp/Wet Rating
Dry
Power Source
Hardwired
Watts
7.5

Description

The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.