Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fizz III 1-Light 4.75" Wide Polished Chrome Wall Sconce

  • Mfr # E22760-89PC

  • Zoro # G2169709


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
14.5
Width
4.75
Dimmable
Yes
Length
0
Shade Material
Bubble Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22760-89PC
Zoro #
G2169709
UPC #
845094060239
Country of Origin
China

Dimensions

Height
14.5
Width
4.75
Length
0
Depth
5.5

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Shade Material
Bubble Glass
Weight
3.96
Bulb Type
PCB Integrated
Material
Bubble Glass, Steel
Shade Finish
Etched Bubble
Number of Bulbs
1
ADA Compliant
No
Style
Contemporary
Voltage
120
Maximum Wattage Per Bulb
7.5
Collection
Fizz III
Kelvin Rating
3000
Lamp Type
LED
Lighting Certification
cETLus
Color
Polished Chrome
Power Source
Hardwired
Watts
7.5
Damp/Wet Rating
Dry
Lumens
235

Description

The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.