Zoro Homepage
This item is Discontinued.
Et2 Fizz III 2-Light 18" Wide Polished Chrome Vanity Light E22756-89PC

Fizz III 2-Light 18" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # E22756-89PC
  • Zoro # G2169584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22756-89PC
Zoro #
G2169584
UPC #
845094070702
Country of Origin
China

Dimensions

Height
5.25
Width
18
Depth
2.5

Details

Color
Polished Chrome
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Finish
Polished Chrome
Material
Bubble Glass, Steel
Dimmable
Yes
Number of Bulbs
2
Maximum Wattage Per Bulb
15
Kelvin Rating
3000
Bulb Type
AC Integrated LED
Weight
11.66
Collection
Fizz III
Shade Finish
Etched Bubble

Description

The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.