Zoro Homepage

Fizz III 2-Light 5" Wide Polished Chrome Vanity Light

  • Mfr # E22755-89PC

  • Zoro # G2171693


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.25
Length
0
Width
5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22755-89PC
Zoro #
G2171693
UPC #
845094070696
Country of Origin
China

Dimensions

Height
5.25
Length
0
Width
5
Depth
2.5

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Kelvin Rating
3000
Number of Bulbs
2
Bulb Type
AC Integrated
Dimmable
Yes
Maximum Wattage Per Bulb
3
Collection
Fizz III
Weight
5.08
Material
Bubble Glass, Steel
Lighting Certification
cETLus
Finish
Polished Chrome
Shade Finish
Etched Bubble
Lumens
420
Color Temperature
3000
Power Source
Hardwired
Watts
3
Damp/Wet Rating
Damp

Description

The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.