Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fizz III 3-Light 19.5" Wide Polished Chrome Linear Pendant

  • Mfr # E22763-89PC

  • Zoro # G2172104


product price: $408.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
12
Length
5
Width
19.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22763-89PC
Zoro #
G2172104
UPC #
845094060253
Country of Origin
China

Dimensions

Height
12
Length
5
Width
19.5
Maximum Height
120
Minimum Height
14
Depth
5

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Item
Linear Pendant
Finish
Polished Chrome
Dimmable
Yes
Weight
11
ADA Compliant
No
Kelvin Rating
3000
Shade Finish
Etched Bubble
Watts
7.5
Material
Bubble Glass, Steel
Maximum Wattage Per Bulb
7.5
Number of Bulbs
3
Color Temperature
3000
Collection
Fizz III
Bulb Type
PCB Integrated
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
710

Description

The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.