
Fizz III 4-Light 14.5" Wide Polished Chrome Vanity Light (Discontinued)
- Mfr # E22752-89PC
- Zoro # G2168038
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E22752-89PC
Zoro #
G2168038
UPC #
845094070665
Country of Origin
China
Dimensions
Height
5.5
Width
14.5
Depth
3.75
Details
Color
Polished Chrome
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Collection
Fizz III
Weight
7.83
Material
Bubble Glass, Steel
Bulb Type
AC Integrated LED
Dimmable
Yes
Kelvin Rating
3000
Finish
Polished Chrome
Shade Finish
Etched Bubble
Maximum Wattage Per Bulb
3
Number of Bulbs
4
Description
The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.