Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fizz III 5-Light 13.75" Wide Polished Chrome Pendant Light

  • Mfr # E22765-89PC

  • Zoro # G2172472


product price: $784.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
14
Length
13.75
Width
13.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22765-89PC
Zoro #
G2172472
UPC #
845094060260
Country of Origin
China

Dimensions

Height
14
Length
13.75
Width
13.75
Wire Length
120
Depth
13.75
Maximum Height
135

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Item
Multi-Light Pendant
Finish
Polished Chrome
Color Temperature
3000
Watts
7.5
Number of Bulbs
5
Material
Bubble Glass, Steel
Collection
Fizz III
Dimmable
Yes
Shade Finish
Etched Bubble
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
7.5
Weight
17.6
Kelvin Rating
3000
ADA Compliant
No
Lumens
1190
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.