Zoro Homepage

Fizz IV 1-Light 6" Wide Polished Chrome Wall Sconce

  • Mfr # E22770-91PC

  • Zoro # G2172612


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
14
Width
6
Dimmable
Yes
Finish
Polished Chrome
Shade Material
Bubble Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22770-91PC
Zoro #
G2172612
UPC #
845094060314
Country of Origin
China

Dimensions

Height
14
Width
6
Length
0
Backplate Height
4.72
Depth
6.25

Description

Introducing the new and improved version of our previous Fizz II. The new version features a ceramic base LED from LG. With 30% greater light output and dimming capability, the new Fizz IV sets the standard in contemporary illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.