Zoro Homepage

Fizz IV 3-Light 4.75" Wide Polished Chrome Linear Pendant

  • Mfr # E22773-91PC

  • Zoro # G2173750


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
12.5
Length
21
Width
21
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22773-91PC
Zoro #
G2173750
UPC #
845094060338
Country of Origin
China

Dimensions

Height
12.5
Length
21
Width
21
Minimum Height
14
Depth
4.75
Maximum Height
59
Wire Length
120

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Item
Linear Pendant
Finish
Polished Chrome
Collection
Fizz IV
Dimmable
Yes
Bulb Type
PCB Integrated
Shade Finish
Bubble
ADA Compliant
No
Material
Bubble Glass, Steel
Kelvin Rating
3000
Number of Bulbs
3
Color Temperature
3000
Watts
7.5
Maximum Wattage Per Bulb
7.5
Weight
8.8
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
710

Description

Introducing the new and improved version of our previous Fizz II. The new version features a ceramic base LED from LG. With 30% greater light output and dimming capability, the new Fizz IV sets the standard in contemporary illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.