Zoro Homepage

Fizz IV 5-Light 14" Wide Polished Chrome Pendant Light

  • Mfr # E22775-91PC

  • Zoro # G2173373


product price: $718.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
14
Length
0
Width
14
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22775-91PC
Zoro #
G2173373
UPC #
845094060352
Country of Origin
China

Dimensions

Height
14
Length
0
Width
14
Maximum Height
134
Depth
14
Wire Length
120

Description

Introducing the new and improved version of our previous Fizz II. The new version features a ceramic base LED from LG. With 30% greater light output and dimming capability, the new Fizz IV sets the standard in contemporary illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.