Zoro Homepage

Fizz IV 5-Light 39" Wide Polished Chrome Linear Pendant

  • Mfr # E22774-91PC

  • Zoro # G2172944


product price: $718.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
12
Length
4.75
Width
39
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22774-91PC
Zoro #
G2172944
UPC #
845094060345
Country of Origin
China

Dimensions

Height
12
Length
4.75
Width
39
Wire Length
120
Depth
4.75
Minimum Height
14
Maximum Height
134

Description

Introducing the new and improved version of our previous Fizz II. The new version features a ceramic base LED from LG. With 30% greater light output and dimming capability, the new Fizz IV sets the standard in contemporary illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.