Zoro Homepage

Fizz IV 9-Light 16" Wide Polished Chrome Pendant Light

  • Mfr # E22779-91PC

  • Zoro # G2176438


product price: $1,098.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
14
Length
0
Width
16
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22779-91PC
Zoro #
G2176438
UPC #
845094060369
Country of Origin
China

Dimensions

Height
14
Length
0
Width
16
Wire Length
120
Maximum Height
134
Depth
16

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Item
Multi-Light Pendant
Finish
Polished Chrome
Material
Bubble Glass, Steel
ADA Compliant
No
Kelvin Rating
3000
Shade Finish
Bubble
Watts
7.5
Weight
24.2
Dimmable
Yes
Collection
Fizz IV
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
7.5
Number of Bulbs
9
Color Temperature
3000
Power Source
Hardwired
Lumens
2142
Damp/Wet Rating
Dry

Description

Introducing the new and improved version of our previous Fizz II. The new version features a ceramic base LED from LG. With 30% greater light output and dimming capability, the new Fizz IV sets the standard in contemporary illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.