Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare 1-Light 6.25" Wide Black / Soft Gold Pendant Light

  • Mfr # E23273-93BKSFTG

  • Zoro # G2168010


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Soft Gold
Length
11.75
Width
6.25
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23273-93BKSFTG
Zoro #
G2168010
UPC #
845094086154
Country of Origin
China

Dimensions

Height
11.75
Length
11.75
Width
6.25
Depth
11.75
Minimum Height
15.75
Wire Length
120
Maximum Height
133.5

Details

Color
Black / Soft Gold
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Single Pendant
Finish
Black / Soft Gold
Kelvin Rating
3000
Watts
8.4
Shade Finish
Clear and Frosted
Bulb Type
PCB Integrated
Color Temperature
3000
Collection
Flare
Weight
2
Number of Bulbs
1
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
8.4
Material
Steel, Aluminum, Acrylic
Lumens
520
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

A ring suspends a tube of LED light evenly diffused through opal white acrylic. A striking combination of soft gold and black bring boldness to the collection. By adjusting the rings on the chandeliers, the light element can be positioned horizontally or at an angle. The 3 light multi-pendant suspends three different size rings that can be adjusted to the height you desire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.