Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare 1-Light 6.25" Wide Black / Soft Gold Pendant Light

  • Mfr # E23274-93BKSFTG

  • Zoro # G2167161


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Black / Soft Gold
Length
17.75
Width
6.25
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23274-93BKSFTG
Zoro #
G2167161
UPC #
845094086161
Country of Origin
China

Dimensions

Height
17.75
Length
17.75
Width
6.25
Depth
17.75
Wire Length
120
Minimum Height
21.5
Maximum Height
139.5

Details

Color
Black / Soft Gold
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Single Pendant
Finish
Black / Soft Gold
Watts
16.8
Color Temperature
3000
Kelvin Rating
3000
Maximum Wattage Per Bulb
16.8
Collection
Flare
Number of Bulbs
1
Dimmable
Yes
Bulb Type
PCB Integrated
Weight
2.7
Material
Steel, Aluminum, Acrylic
Shade Finish
Clear and Frosted
ADA Compliant
No
Damp/Wet Rating
Dry
Lumens
850
Power Source
Hardwired

Description

A ring suspends a tube of LED light evenly diffused through opal white acrylic. A striking combination of soft gold and black bring boldness to the collection. By adjusting the rings on the chandeliers, the light element can be positioned horizontally or at an angle. The 3 light multi-pendant suspends three different size rings that can be adjusted to the height you desire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.