Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare 1-Light 6.25" Wide Black / Soft Gold Pendant Light

  • Mfr # E23275-93BKSFTG

  • Zoro # G2169112


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
Black / Soft Gold
Length
23.75
Width
6.25
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23275-93BKSFTG
Zoro #
G2169112
UPC #
845094086178
Country of Origin
China

Dimensions

Height
23.75
Length
23.75
Width
6.25
Minimum Height
27.5
Depth
23.75
Wire Length
120
Maximum Height
145.5

Details

Color
Black / Soft Gold
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Single Pendant
Finish
Black / Soft Gold
Kelvin Rating
3000
Maximum Wattage Per Bulb
20.2
Number of Bulbs
1
Bulb Type
PCB Integrated
Collection
Flare
Color Temperature
3000
Shade Finish
Clear and Frosted
Dimmable
Yes
Watts
20
ADA Compliant
No
Material
Steel, Aluminum, Acrylic
Weight
3.1
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
1090

Description

A ring suspends a tube of LED light evenly diffused through opal white acrylic. A striking combination of soft gold and black bring boldness to the collection. By adjusting the rings on the chandeliers, the light element can be positioned horizontally or at an angle. The 3 light multi-pendant suspends three different size rings that can be adjusted to the height you desire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.