Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flute 1-Light 1" Wide Rose Gold Mini Pendant

  • Mfr # E10001-RG

  • Zoro # G2168598


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Color
Rose Gold
Length
1
Lamp Type
LED
Finish
Rose Gold
Depth
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001-RG
Zoro #
G2168598
UPC #
845094082187
Country of Origin
China

Dimensions

Height
12
Length
1
Width
1
Depth
1
Minimum Height
13.5
Wire Length
118
Maximum Height
130

Details

Color
Rose Gold
Lamp Type
LED
Item
Mini Pendant
Finish
Rose Gold
Weight
1.54
Kelvin Rating
3000
Material
Stainless Steel
Dimmable
No
Number of Bulbs
1
Bulb Type
PCB Integrated
Collection
Flute
Color Temperature
3000
Watts
1
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
70

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.