Zoro Homepage

Flute 1-Light 1" Wide Rose Gold Mini Pendant

  • Mfr # E10002-RG

  • Zoro # G2167414


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Color
Rose Gold
Length
1
Lamp Type
LED
Finish
Rose Gold
Bulb Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10002-RG
Zoro #
G2167414
UPC #
845094082200
Country of Origin
China

Dimensions

Height
23.75
Length
1
Width
1
Minimum Height
25.25
Maximum Height
141.75
Wire Length
118
Depth
1

Details

Color
Rose Gold
Lamp Type
LED
Item
Mini Pendant
Finish
Rose Gold
Bulb Type
PCB Integrated
Kelvin Rating
3000
Material
Stainless Steel
Color Temperature
3000
Watts
1
Collection
Flute
Number of Bulbs
1
Dimmable
No
Weight
1.76
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
70

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.