Zoro Homepage
This item is Discontinued.
Et2 Flute 1-Light 1.75" Wide Polished Chrome Mini Pendant E10003-PC

Flute 1-Light 1.75" Wide Polished Chrome Mini Pendant (Discontinued)

  • Mfr # E10003-PC
  • Zoro # G2168771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10003-PC
Zoro #
G2168771
UPC #
845094082217
Country of Origin
China

Dimensions

Height
12
Width
1.75
Wire Length
118
Depth
4.75
Maximum Height
130
Minimum Height
13.5

Details

Color
Polished Chrome
Finish
Polished Chrome
Number of Bulbs
1
Kelvin Rating
3000
Weight
1.76
Bulb Type
PCB Integrated LED
ADA Compliant
No
Collection
Flute
Maximum Wattage Per Bulb
4
Dimmable
Yes
Material
Stainless Steel

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.