Zoro Homepage
This item is Discontinued.
Et2 Flute 1-Light 1.75" Wide Polished Chrome Mini Pendant E10004-PC

Flute 1-Light 1.75" Wide Polished Chrome Mini Pendant (Discontinued)

  • Mfr # E10004-PC
  • Zoro # G2171221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10004-PC
Zoro #
G2171221
UPC #
845094082231
Country of Origin
China

Dimensions

Height
23.75
Width
1.75
Maximum Height
141.75
Depth
4.75
Minimum Height
25.25
Wire Length
118

Details

Color
Polished Chrome
Finish
Polished Chrome
Bulb Type
PCB Integrated LED
Weight
2.42
Material
Stainless Steel
ADA Compliant
No
Collection
Flute
Number of Bulbs
1
Maximum Wattage Per Bulb
4
Dimmable
Yes
Kelvin Rating
3000

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.