Zoro Homepage

Flute 1-Light 2.5" Wide Polished Chrome Mini Pendant

  • Mfr # E10011-PC

  • Zoro # G2171763


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
23.75
Length
4.75
Width
2.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10011-PC
Zoro #
G2171763
UPC #
845094082279
Country of Origin
China

Dimensions

Height
23.75
Length
4.75
Width
2.5
Wire Length
118
Minimum Height
25.25
Maximum Height
141.75
Depth
4.75

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.