Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flute 1-Light 2.5" Wide Rose Gold Mini Pendant

  • Mfr # E10011-RG

  • Zoro # G2170092


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Color
Rose Gold
Length
4.75
Lamp Type
LED
Finish
Rose Gold
Bulb Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10011-RG
Zoro #
G2170092
UPC #
845094082286
Country of Origin
China

Dimensions

Height
23.75
Length
4.75
Width
2.5
Maximum Height
141.75
Minimum Height
25.25
Wire Length
118
Depth
4.75

Details

Color
Rose Gold
Lamp Type
LED
Item
Mini Pendant
Finish
Rose Gold
Bulb Type
PCB Integrated
Watts
7
Collection
Flute
Material
Stainless Steel
Number of Bulbs
1
ADA Compliant
No
Dimmable
Yes
Color Temperature
3000
Weight
3.96
Maximum Wattage Per Bulb
7
Kelvin Rating
3000
Lumens
490
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.