Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flute 29-Light 25.5" Wide Multi-Plated Pendant Light

  • Mfr # E10020-MPLT

  • Zoro # G2169873


product price: $3,998.00
/ea
Free Shipping & Returns

Key Features

Color
Multi-Plated
Length
25.5
Lamp Type
LED
Voltage
120
Finish
Multi-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10020-MPLT
Zoro #
G2169873
UPC #
845094085720
Country of Origin
China

Dimensions

Height
23.75
Length
25.5
Width
25.5
Minimum Height
25.25
Maximum Height
141.75
Wire Length
118
Depth
25.5

Details

Color
Multi-Plated
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Multi-Plated
Kelvin Rating
3000
Number of Bulbs
29
Watts
92
Bulb Type
PCB Integrated
Collection
Flute
Maximum Wattage Per Bulb
92
ADA Compliant
No
Dimmable
Yes
Material
Stainless Steel
Color Temperature
3000
Weight
41.8
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
3880

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.