Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flute 35-Light 11.75" Wide Black Chrome Pendant Light

  • Mfr # E10010-BC

  • Zoro # G2170494


product price: $3,397.99
/ea
Free Shipping & Returns

Key Features

Color
Black Chrome
Length
35.5
Lamp Type
LED
Voltage
120
Finish
Black Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10010-BC
Zoro #
G2170494
UPC #
845094085737
Country of Origin
China

Dimensions

Height
17.75
Length
35.5
Width
11.75
Wire Length
118
Minimum Height
19.25
Maximum Height
137.75
Depth
35.5

Details

Color
Black Chrome
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Black Chrome
Maximum Wattage Per Bulb
1
ADA Compliant
No
Number of Bulbs
35
Bulb Type
PCB Integrated
Color Temperature
3000
Watts
1
Dimmable
Yes
Kelvin Rating
3000
Collection
Flute
Weight
28.42
Material
Stainless Steel
Damp/Wet Rating
Dry
Lumens
2450
Power Source
Hardwired

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.